50W T4 Dimmable Halogen Light Bulb with Bayonet Base
50W T4 Dimmable Halogen Light Bulb with Bayonet Base
Package Quantity Info:
EA: 1 IP: 12 CA: 480-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
- Household or commercial use
- More efficient than incandescent
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Clear/Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 750
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS1981
- Volts:
- 120V
- Watts:
- 50 W