5.5W A15 LED Bulb Medium E-26 Base 2700 Kelvin 230 Degree Dimmable 120V

Part #SS9030  |  Item #7298432  |  Manufacturer Part #S9030

Call for Pricing

Watts:

5.5

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day

Green

Documents

Specifications

Beam Spread: 230°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 1-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.8

Energy Star Compliant: Yes

Glass Type: Frosted

Green: Energy Star, Yes

Length: 3-1/2 in

Light Bulb Shape Code: A15

Lumens: 450

Lumens per Watt LPW : 82

NSF Certified: No

Number Of Hours: 25000

Ordering Code: 5.5A15/LED/2700K/120V

Origin: Global

Product Type: Lamp

Temperature Range: -25 to 45 Deg C (-13 to 113 Deg F)

UL Listed: Yes

Volts: 120V

Watt Equivalency: 40

Watts: 5.5