DESCRIPTION
- Good lumen maintenance
- High efficacy
- Long life
- Manufacturer part number: F96T8/741/ECO
- Wide range of colors
Satco T8 Fluorescent Light Bulb with Single Base
S21736
Watts:
SPECIFICATIONS
- Bulb Type
- Fluorescent
- Color Finish
- Cool White
- Color Temperature
- 4100
- Light Bulb Base Type
- Single Pin
- Light Bulb Shape Code
- T8
- Watts
- 59
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday