5W T2 Compact Fluorescent Light Bulb with Medium Base

Part #SS7261  |  Item #3635354  |  Manufacturer Part #S7261

$4.87 EACH

Watts:

5
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • CULus - Dry
  • 2 Year Limited Warranty
  • For use indoors and outdoors in an enclosed application
  • Color Temp.: 2700K
  • Color Temp.: 2700K

Specifications

Beam Spread: 360°

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Rendering Index CRI : 82

Color Temperature: 2700

Diameter: 1-3/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 3-1/2 in

Light Bulb Shape Code: T2

Lumens: 280

Number Of Hours: 10000

Origin: Global

Product Type: Lamp

UL Listed: Yes

Volts: 120V

Watt Equivalency: 25

Watts: 5