DESCRIPTION

  • Dimmable
  • Direct replacement for 85W incandescent lamps
  • Long life, 25,000 hours
  • No UV or IR radiation

Satco 6.5 in. 120 V LED Light Bulb in White

SS9003

Watts:

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
White
Energy Star Compliant
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R40
Volts
120V
Watts
13

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS