6.5W A19 Dimmable LED Light Bulb with Medium Base
6.5W A19 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Omni-directional light source
- Smooth dimming
- LED with a traditional incandescent look and feel
- Damp Location
- UL listed for totally enclosed fixtures
- Long life - 15,000 hours
- Replaces up to 60 watt lamps
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6.5A19/CL/LED/E26/27K/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 810
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6.5 W