6 in. 17W 3000K LED Downlight Retrofit in Soft White
6 in. 17W 3000K LED Downlight Retrofit in Soft White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Downlight Retrofit
- Long life
- Solid State LED lighting
- Dimmable
Specifications
- Beam Spread:
- 90°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 3000
- Diameter:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W