DESCRIPTION

Satco 60W 120V Candelabra E-12 Base Bulb in Warm White

SS3405

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lumens
606
Number Of Hours
1500
Volts
120V
Watts
60

$3.61
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment