60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Natural Light
60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Natural Light
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.8A19/OMNI/220/LED/50K
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 9.8 W