60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base
60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base
Frequently Purchased Together
Product Details
Product Details
- Damp location rated
- Warranty: 3 year limited - 10 hr. per day
- Approved for use in totally enclosed fixtures: Yes
- -25C (-13F) to a maximum of +45C (+113F)
- CEC: Non-Compliant
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frost
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5A19/LED/850/ND/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Metal, Plastic, Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W