This product requires certification to purchase.

60W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base in Clear

SATCO

60W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base in Clear

  • Fast #
  • Part #SS11428
  • Item #9409162
  • Manufacturer Part #S11428
4.8 out of 5 Customer Rating
Brand image
SATCO

60W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base in Clear

  • Fast #
  • Part #SS11428
  • Item #9409162
  • Manufacturer Part #S11428
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Damp location rated
  • Warranty: 3 year limited - 10 hr. per day
  • Approved for use in totally enclosed fixtures: Yes
  • -20°C (-4°F) to a maximum of +40°C (+104°F)
  • CEC: Non-compliant
  • Clear finish
  • 320° beam spread
  • 2700K warm white light
  • 800 lumens
  • Rated for 15,000 hours
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
320°
Diameter
2-9/25 in
Length
4-1/50 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
800
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
6.5 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
Not for Sale in CA
Estimated Annual Energy Cost
$0.72
ETL Listed
No
Light Bulb Ordering Code
6.5A19/DUSK/DAWN/CL/27K
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923114281