60W A15 Dimmable Incandescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

60W A15 Dimmable Incandescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

60W A15 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3870
  • Item #954242
  • Manufacturer Part #S3870
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimmable
  • All weather operation
  • Contains no mercury
  • Low fixture cost
  • Household or commercial use
  • Low initial cost
  • Simple installation
  • Requires Certification

Specifications

Application:
Residential, Commercial
Ballast Type:
Dimmable
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
60A15/CL
Light Bulb Shape Code:
A15
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lumens:
580
Number Of Hours:
2500 h
Type:
SS3870
UL Listed:
No
Volts:
130V
Watts:
60 W
Width:
3-1/2 in