60W G16 1/2 Dimmable Incandescent Light Bulb with Candelabra Base
60W G16 1/2 Dimmable Incandescent Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- CEC: Non-Compliant
- Bulb type: G16.5
- Light bulb base type: candelabra
- Household use
Documents
Specifications
- Application:
- Lighting
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 3 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lumens:
- 672
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 120V
- Watts:
- 60 W