60W LED Bulb Mogul E-39 Base 5000 Kelvin 360 Degree
60W LED Bulb Mogul E-39 Base 5000 Kelvin 360 Degree
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct wire range voltage 100-277V
- Approved for totally enclosed fixtures
- Replaces HID, CFL, and Incandescent
- DLC qualified
- IP65 rated
- 5 year limited warranty
- Light panels lock into place creating 3 separate beam angle options
- Hi bay, low bay or post top
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 8-27/100 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Type:
- LED
- Lumens:
- 7800
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 100/277V
- Watts:
- 60 W
- Width:
- 9-1/4 in