DESCRIPTION

  • Brass Base
  • Long Life
  • Tubular Shaped Incandescent

Satco 60W T10 Dimmable Incandescent Light Bulb with Medium Base

SS3704

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lumens
500
Number Of Hours
2000
Volts
120V
Watts
60

$1.29
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment