6.4W A19 LED Light Bulb with Medium Base
6.4W A19 LED Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 240°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Length:
- 4-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 470
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 6.4 W