65W BR30 Dimmable Halogen Light Bulb with Medium Base
65W BR30 Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Uniform light output
- CEC: Non-Compliant
- 130 volt
Documents
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Dimmable
- Beam Spread:
- 80°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- Halogen
- Lumens:
- 900
- Number Of Hours:
- 2000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 130V
- Watts:
- 65 W