Satco
6.5W A19 Dimmable LED Light Bulb with Medium Base
Part #SS9562 | Item #7014543 | Manufacturer Part #S9562
Watts:
6.5Product Details
- Dimmable
- LED with a traditional incandescent look and feel
- Omni-directional light source
- Smooth dimming
- Replaces up to 60W lamps
- Long life - 15,000 hours
- UL listed for totally enclosed fixtures
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
Specifications
Average Life: 3
Beam Spread: 360°
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Color Finish: [Clear, Warm White]
Color Temperature: 2700
Dimmable: Yes
Energy Star Compliant: No
Length: 4-1/8 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lumens: 810
Number Of Hours: 15000
UL Listed: Yes
Volts: 120V
Watt Equivalency: 60
Watts: 6.5