65W BR30 Dimmable Incandescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

BR Series 65W BR30 Dimmable Incandescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

BR Series 65W BR30 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3408
  • Item #954235
  • Manufacturer Part #S3408
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • CEC: Non-Compliant
  • Low fixture cost
  • Household or commercial use
  • Low initial cost
  • Simple installation
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Dimmable
CEC Compliant:
Not for Sale in CA
Collection:
BR Series
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
3-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Type:
Incandescent
Lumens:
620
Number Of Hours:
2000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Volts:
130V
Watts:
65 W