65W BR40 Dimmable Halogen Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S9634
65W BR40 Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Uniform light output
- CEC: Non-Compliant
Documents
Specifications
- Beam Spread:
- 90°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 6-1/2 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- Halogen
- Lumens:
- 920
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS4516
- Volts:
- 120V
- Watts:
- 65 W