6.5W G40 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S21252
6.5W G40 Dimmable LED Light Bulb with Medium Base
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- CULus - Damp
- 3 Year Limited Warranty
- Enclosed Rated Lamp
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
- Long life - 15,000 hours
- UL listed for totally enclosed fixtures
- Replaces up to 60W lamps
- Smooth dimming
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear/Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 4-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.7
- Energy Star Compliant:
- No
- Length:
- 6-1/2 in
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- LED
- Lumens:
- 810
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6.5 W