6.5W MR16 Dimmable LED Light Bulb with GU10 Base

You last purchased this on
 
SATCO

6.5W MR16 Dimmable LED Light Bulb with GU10 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

6.5W MR16 Dimmable LED Light Bulb with GU10 Base

  • Fast #
  • Part #SS9384
  • Item #7014530
  • Manufacturer Part #S9384
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lawful for sale in California
  • Enclosed Rated Lamp
  • T20 Listed
  • 5 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Requires Certification

Documents


Specifications

Beam Spread:
40°
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
700
Color Finish Name:
Cool White
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
0.92
Energy Star Compliant:
No
Length:
2-1/5 in
Light Bulb Base Type:
GU10
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
6.5MR16/LED/40'/40K/120V/GU10
Light Bulb Shape Code:
MR16
Light Bulb Type:
LED
Lumens:
500
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
Product Type:
Lamp
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
50 W
Watts:
6.5 W