6.5W ST19 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S21870
6.5W ST19 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Damp
- 3 Year Limited Warranty
- Enclosed Rated Lamp
- Damp Location
- UL listed for totally enclosed fixtures
- Long life - 15,000 hours
- Replaces up to 60 watt lamps
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 5-1/2 in
- Light Bulb Ordering Code:
- 6.5ST19/CL/LED/E26/27K/120V
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lumens:
- 810
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- Type:
- URG140T6N394475264
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6.5 W