6.5W ST19 Dimmable LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

6.5W ST19 Dimmable LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

6.5W ST19 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9579
  • Item #7014518
  • Manufacturer Part #S9579
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enclosed Rated Lamp
  • CULus - Damp
  • Lawful for sale in California
  • Shatterproof option available on request
  • Damp Location
  • UL listed for totally enclosed fixtures
  • Long life - 15,000 hours
  • 3 Year Limited Warranty
  • Requires Certification

Documents


Specifications

Application:
Lighting
Ballast Type:
Dimmable
Beam Spread:
360°
Color Finish Category:
Gold Tones
Color Finish Name:
Transparent Amber
Color Rendering Index:
80
Color Temperature:
2000
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
0.7
Energy Star Compliant:
No
Glass Type:
Transparent Amber
Length:
5-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST19
Light Bulb Type:
LED
Lumens:
650
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
6.5 W