6.5W ST19 LED Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable
6.5W ST19 LED Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Warranty: 3 Year Limited - 3 hr per day
- Damp Location
- CEC: Non-Compliant
- Lawful for sale Colorado
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Washington
- Enclosed Rated Lamp
Documents
Specifications
- Application:
- Residential
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6.5ST19/CL/LED/E26/30K/120V
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lumens:
- 810
- Lumens per Watt:
- 124.615384615385
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS9895
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 6.5 W
- Weight:
- 0.14 lb