660W On or Off Push Thru Socket with Side Outlet in Brite Gilt

You last purchased this on
 
SATCO

660W On or Off Push Thru Socket with Side Outlet in Brite Gilt

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

660W On or Off Push Thru Socket with Side Outlet in Brite Gilt

  • Fast #
  • Part #S90418
  • Item #7258960
  • Manufacturer Part #90/418
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brite Gilt Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Screw with side out hole
  • 1/8 IPS cap
  • CULus - Listed
  • Uno-Thread: No
  • Requires Certification

Specifications

Color Finish Name:
Brite Gilt
Control Type:
On/Off
Diameter:
1-1/4 in
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
2-3/4 in
Material:
Aluminum
Origin:
Global
UL Listed:
Yes
Volts:
250V
Watts:
660 W