DESCRIPTION

  • Phenolic receptacle
  • Two screw terminal

Satco 660W Phenolic Receptacle

S90480

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-1/2 in
Height
2 in
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Volts
250V
Watts
660

Starting at
$2.51
EACH
  • QUANTITY