6W A19 LED Light Bulb with Medium Base
6W A19 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- 3 Year Limited Warranty - 10 hr per day
- CULus - Damp
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted/Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.6
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/3 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 480
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- Type:
- SS9591
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 6 W