DESCRIPTION

Satco 7-5/16 in. 2700K Incandescent Lamp Bulb

SS2421

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
7-5/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.69
EACH
  • QUANTITY