72W A19 Dimmable Halogen Light Bulb with Medium Base

You last purchased this on
 
SATCO

72W A19 Dimmable Halogen Light Bulb with Medium Base

This product requires certification to purchase.
You last purchased this on
 
SATCO

72W A19 Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #MMRSS2408
  • Item #4471907
  • Manufacturer Part #S2408
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 2 – for example, 2, 4, 6, and so on.
Order in multiples of 2
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • Equivalent to incandescent bulb
  • RoHS compliant
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2-19/50 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
4-11/25 in
Light Bulb Ordering Code:
S2408
Light Bulb Shape Code:
A19
Light Bulb Type:
Halogen
Lumens:
1490
Number Of Hours:
1000 h
Origin:
Global
Product Type:
Lamp
Type:
SS2408
UL Listed:
Yes
Volts:
120V
Watts:
72 W