This product requires certification to purchase.

75W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)

SATCO

75W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)

  • Fast #
  • Part #SS8489
  • Item #9936079
  • Manufacturer Part #S8489
5 out of 5 Customer Rating
Brand image
SATCO

75W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)

  • Fast #
  • Part #SS8489
  • Item #9936079
  • Manufacturer Part #S8489
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
2-19/50 in
Length
4-19/50 in
Package Quantity
Pack of 4
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
4000
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Number of Lights
4
Electrical & Operational Information
Color Rendering Index
90
Lumens
1050
Number Of Hours
10000 hr
Volts
120V
Watt Equivalency
75 W
Watts
12.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.45
Light Bulb Ordering Code
12.5A19/LED/40K/ND/120V/4PK
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923084898