This product requires certification to purchase.

75W A19 LED Light Bulb with a Medium E-26 Base in Frosted White (Pack of 4)

This product has been replaced by

No image available
SATCO 13.5 Watt LED A19 5000K CCT Medium Base Plastic 120 Volt 4-Pack
Manufacturer Part #S14375
SATCO

75W A19 LED Light Bulb with a Medium E-26 Base in Frosted White (Pack of 4)

  • Fast #
  • Part #SS8565
  • Item #9936085
  • Manufacturer Part #S8565
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
SATCO 13.5 Watt LED A19 5000K CCT Medium Base Plastic 120 Volt 4-Pack
Manufacturer Part #S14375
SATCO

75W A19 LED Light Bulb with a Medium E-26 Base in Frosted White (Pack of 4)

  • Fast #
  • Part #SS8565
  • Item #9936085
  • Manufacturer Part #S8565
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Beam Spread
220°
Diameter
2-19/50 in
Package Quantity
Pack of 4
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
5000
Dimmable
No
Light Bulb Base Type
E26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
A19
Light Bulb Style
Teardrop
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
1050
Lumens per Watt
84
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
75 W
Watts
12.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923085659