Satco
75W Dimmable Halogen Light Bulb with Medium Base
Part #SS3113 | Item #1065818 | Manufacturer Part #S3113
Watts:
75How to get it:
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
Documents
Specifications
Beam Spread: 36°
Bulb Type: Halogen
CEC Compliant: Not for Sale in CA
Color Finish: Clear
Color Rendering Index CRI : 100
Color Temperature: 2900
Diameter: 2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Length: 2-5/8 in
Light Bulb Beam Type: Flood
Lumens: 700
Number Of Hours: 2000
Origin: Global
Product Type: Lamp
Type: SS3113
UL Listed: No
Volts: 120V
Watts: 75