75W PAR16 Halogen Light Bulb with Medium Base
75W PAR16 Halogen Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent lumen maintenance
- Longer life than incandescent
- Avg. Rated Hour Limited Warranty
- Beam Angle: NFL
- Light bulb base type: Medium
- Bulb type: PAR16
- Color/Finish: Clear
- More efficient than incandescent
Specifications
- Beam Spread:
- 30°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-7/8 in
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- Halogen
- Lumens:
- 900
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- S59034
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W