7W PAR20 LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

7W PAR20 LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

7W PAR20 LED Light Bulb with Medium Base

  • Fast #
  • Part #SS8921
  • Item #4514420
  • Manufacturer Part #S8921
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reflector replacement lamp
  • Solid state LED lighting
  • Requires Certification

Documents


Specifications

Beam Spread:
40°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Temperature:
2700
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
3-43/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Light Bulb Type:
LED
Lumens:
420
Number Of Hours:
35000 h
Type:
SS8921
Volts:
120V
Watts:
7 W