7W A19 LED Bulb Medium E-26 Base 3000 Kelvin 360° Dimmable
This product has been replaced by
Manufacturer Part #S12415
7W A19 LED Bulb Medium E-26 Base 3000 Kelvin 360° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Energy Star Listed
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear/Soft White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6.5A19/CL/LED/E26/30K/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 800
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 7 W