DESCRIPTION

  • Good lumen maintenance
  • High efficacy
  • Long life
  • Manufacturer part number: F96T12/CWX
  • Wide range of colors

Satco 8 ft. Lamp

S29478

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Energy Star Compliant
No
Length
96 in
Light Bulb Base Type
Single Pin
Light Bulb Shape Code
T8
Lumens
4400
Number Of Hours
12000
UL Listed
No
Watts
75

Starting at
Call for Pricing
  • QUANTITY