DESCRIPTION

  • Bulb type: T8
  • Color/finish: Cool White
  • Good lumen maintenance
  • High efficiency
  • Length: 18"
  • Light bulb base type: medium bi-pin
  • Long life
  • Watts: 15W

Satco 825 Lumen Fluorescent Lamp in Cool White

SAT21616

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Energy Star Compliant
No
Length
17-7/9 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
850
Number Of Hours
7500
UL Listed
No
Watts
15

Starting at
Call for Pricing
  • QUANTITY