Satco

8/32 in. Brass Coupling in Burnished and Lacquered

Part #S90634  |  Manufacturer Part #90/634

Color/Finish: Burnished/Lacquered

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8/32 hole

Specifications

Color Finish: Burnished/Lacquered

Diameter: 8/32 in

ETL Listed: No

End Connection 1: Female

End Connections: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 1/2 in

Length: 1/2 in

Material: Brass

Type: Lamp Coupling