8.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 360 Degree Dimmable 120V
This product has been replaced by
Manufacturer Part #S29879
8.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 360 Degree Dimmable 120V
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 91
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8.5A19/CL/LED/E26/27K/90CRI
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 800
- Lumens per Watt:
- 94
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 8.5 W
- Weight:
- 0.12 lb