DESCRIPTION

  • Bulb Type: T5 Circline
  • Color Temp: 3000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: 2GX13
  • Long life
  • MFG# FC22T5/830
  • Wide range of colors

Satco 9 in. 3000K 4-Pin Circline Fluorescent Bulb

SS8155

Watts:

22

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Light Bulb Base Type
2Gx13
Light Bulb Shape Code
T5
Lumens
1900
Number Of Hours
12000
Watts
22

Starting at
$15.75
EACH
  • QUANTITY