DESCRIPTION

  • Bulb Type: T5 Circline
  • Color Temp: 4100K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: 2GX13
  • Long life
  • MFG# FC22T5/841
  • Wide range of colors

Satco 9 in. 4100K 4-Pin Circline Fluorescent Bulb

SS8157

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Light Bulb Base Type
2Gx13
Light Bulb Shape Code
T5
Lumens
1900
Number Of Hours
12000
Watts
22

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.75
EACH
  • QUANTITY