This product requires certification to purchase.

9.8W A19 LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

9.8W A19 LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9034
  • Item #4633907
  • Manufacturer Part #S9034
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

9.8W A19 LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9034
  • Item #4633907
  • Manufacturer Part #S9034
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6 CA: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid State LED lighting
  • A shaped replacement lamp
  • Long life
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Volts:
120V
Watts:
9.8 W