9.5W A19 LED Bulb White Medium E-26 Base 3000 Kelvin 220 Degree 120V
9.5W A19 LED Bulb White Medium E-26 Base 3000 Kelvin 220 Degree 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Year Limited Warranty - 10 hr per day
- Rated for Enclosed Fixtures
- Energy Star Listed
- CULus - Damp Location Rated
Documents
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 83
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.6
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted White
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5A19/LED/30K/ND/120V/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 84
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W
- Weight:
- 0.51 lb