9.6W A19 LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

9.6W A19 LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

9.6W A19 LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9115
  • Item #4884817
  • Manufacturer Part #S9115
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Beam Spread:
240°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Natural Light
Color Temperature:
5000
Energy Star Compliant:
No
Length:
4-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
840
Number Of Hours:
25000 h
Volts:
120V
Watts:
9.6 W