9W LED Light Bulb with Medium Base
9W LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 650
- Number Of Hours:
- 35000 h
- Type:
- SS9116
- Volts:
- 12V
- Watts:
- 9 W