9W A19 LED Light Bulb with GU24 Base

You last purchased this on
 
SATCO

9W A19 LED Light Bulb with GU24 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

9W A19 LED Light Bulb with GU24 Base

  • Fast #
  • Part #SS9611
  • Item #7014573
  • Manufacturer Part #S9611
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Beam Spread:
300°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Neutral White
Color Temperature:
3500
Energy Star Compliant:
No
Length:
4-1/4 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
845
Number Of Hours:
25000 h
UL Listed:
Yes
Volts:
120V
Watts:
9 W