Satco
9W A19 LED Light Bulb with Medium Base
Part #SS9596 | Item #7099037 | Manufacturer Part #S9596
$2.33 EACH
Watts:
9Product Details
- Non-dimmable
- Solid state LED lighting
- A-shaped replacement lamp
- Long life - 10,000 hours
- Approved for enclosed fixtures
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
Documents
Specifications
Beam Spread: 200°
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Color Finish: Frosted/Warm White
Color Temperature: 2700
Dimmable: No
Energy Star Compliant: No
Length: 4-3/16 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lumens: 800
Number Of Hours: 10000
Type: SS9596
UL Listed: Yes
Volts: 120V
Watt Equivalency: 60
Watts: 9