• Cart

DESCRIPTION

  • Bulb Type: Globe
  • Color Temp.: 4100K
  • Color/Finish: White
  • Light bulb base type: Medium

Satco 9W G25 Compact Fluorescent Light Bulb with Medium Base

SS7302

Watts:

9

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
500
Number Of Hours
10000
Volts
120V
Watt Equivalency
40
Watts
9

  • QUANTITY

0 item(s) added to Cart Checkout Now