Satco
9W LED Bulb G24d-2 Base 3000 Kelvin 120°
Part #SS9862 | Item #7298404 | Manufacturer Part #S9862
Watts:
9Product Details
- Lawful for sale in California
- CULus Classified - Damp
- 5 Year Limited Warranty
- Instant on to full brightness / no flickering
- Vertical operation
- Up to 70% energy saving
- Long life - 50,000 hours
- 5 year warranty
Documents
Specifications
Application: Indoor
Beam Spread: 120°
Bulb Type: LED
Color Finish: Soft White
Color Finish Category: Whites
Color Rendering Index CRI : 82
Color Temperature: 3000
Diameter: 2 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Length: 4-2/3 in
Light Bulb Base Type: G24d-2
Light Bulb Shape Code: PL
Lumens: 850
NSF Certified: No
Number Of Hours: 50000
Ordering Code: 9WPLV/LED/830/DR/2P
Origin: Global
Product Type: Lamp
Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)
UL Listed: Suitable for Damp Locations
Watts: 9